85H875 85 Series-For Closed Holes, .875" Dia., Natural, 1.5" Brush Part, 6" OAL, Cut For Power
- Mfr # 85H875
- Zoro # G2405274
product price:Â
$
8.89
/ea
Sold in multiples of 6 for
$53.34
Key Features
Brush Dia.
7/8 in
Brush Length
1-1/2 in
Overall Length
6 in
Shank Size
0.22 in
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85H875
- Zoro #
- G2405274
- UPC #
- 843469111272
- Country of Origin
- United States
- Item
- Industrial Brushes 85-H875 Natural Brist
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Natural Bristle
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Dimensions
- Brush Dia.
- 7/8 in
- Brush Length
- 1-1/2 in
- Overall Length
- 6 in
- Shank Size
- 0.22 in
Description
Industrial Brushes 85-H875 Natural Brist
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.