Shop BRUSH RESEARCH
See all product information
Create Account
85N312 85 Series-For Closed Holes, .312" Dia., .008 Nylon, 1.250" Brush Part, 4.5" OAL, Cut For Power
- Mfr # 85N312
- Zoro # G2400812
product price:Â
$
5.59
/ea
Sold in multiples of 12 for
$67.08
Key Features
Brush Dia.
0.312 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.008 in
Shank Size
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85N312
- Zoro #
- G2400812
- UPC #
- 843469111609
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.312 in
- Brush Length
- 1-1/4 in
- Overall Length
- 4-1/2 in
- Wire Dia.
- 0.008 in
- Shank Size
- 0.14 in
Details
- Item
- Industrial Brushes 85-N312 .008 Lv Nylon
- Bristle Material
- Nylon
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Description
Industrial Brushes 85-N312 .008 Lv Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.