Shop BRUSH RESEARCH
See all product information
Create Account
85N562 85 Series-For Closed Holes, .562" Dia., .014 Nylon, 1.5" Brush Part, 5" OAL, Cut For Power
- Mfr # 85N562
- Zoro # G2401068
product price:Â
$
5.99
/ea
Sold in multiples of 6 for
$35.94
Key Features
Brush Dia.
0.562 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.014 in
Shank Size
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85N562
- Zoro #
- G2401068
- UPC #
- 843469111777
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 0.562 in
- Brush Length
- 1-1/2 in
- Overall Length
- 5 in
- Wire Dia.
- 0.014 in
- Shank Size
- 0.19 in
Details
- Item
- Industrial Brushes 85-N562 .014 Lv Nylon
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Nylon
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Description
Industrial Brushes 85-N562 .014 Lv Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.