Shop BRUSH RESEARCH
See all product information
Create Account
85S250 85 Series-For Closed Holes, .250" Dia., .004SS, 1.250" Brush Part, 4.5" OAL, Cut For Power
- Mfr # 85S250
- Zoro # G2396944
product price:Â
$
6.89
/ea
Sold in multiples of 12 for
$82.68
Key Features
Brush Dia.
1/4 in
Brush Length
1-1/4 in
Overall Length
4-1/2 in
Wire Dia.
0.004 in
Shank Size
0.112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85S250
- Zoro #
- G2396944
- UPC #
- 843469112132
- Country of Origin
- United States
- Item
- Industrial Brushes 85-S250 .004 Ss Cr
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Stainless Steel
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Dimensions
- Brush Dia.
- 1/4 in
- Brush Length
- 1-1/4 in
- Overall Length
- 4-1/2 in
- Wire Dia.
- 0.004 in
- Shank Size
- 0.112 in
Description
Industrial Brushes 85-S250 .004 Ss Cr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.