Shop BRUSH RESEARCH
See all product information
Create Account
90AY1750600AO Abrasive Nylon Brush. For 1.750" Bore Dia., 600AO, 2" Brush Part, 8" OAL
- Mfr # 90AY1750600AO
- Zoro # G2398100
product price:Â
$
30.99
/ea
Sold in multiples of 6 for
$185.94
Key Features
Brush Dia.
1.925 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.012 in
Shank Size
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90AY1750600AO
- Zoro #
- G2398100
- UPC #
- 843469112767
- Country of Origin
- United States
- Item
- Industrial Brushes 90-Ay 1-3/4" 600Ao
- Abrasive Material
- Aluminum Oxide
- Application
- Edge Blending, General Surface Finishing, Light Deburring
- Spiral Type
- Double Spiral
- Grit
- 600
- Stem Type
- Double Stem
Dimensions
- Brush Dia.
- 1.925 in
- Brush Length
- 2 in
- Overall Length
- 8 in
- Wire Dia.
- 0.012 in
- Shank Size
- 0.31 in
Description
Industrial Brushes 90-Ay 1-3/4 In. 600Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.