90AY2000500AO Abrasive Nylon Brush. For 2" Bore Dia., 500AO, 3" Brush Part, 10" OAL

  • Mfr # 90AY2000500AO

  • Zoro # G2398974


product price:  $30.49
/ea
Sold in multiples of 3 for $91.47

Key Features

Brush Dia.
2.2 in
Brush Length
3 in
Overall Length
10 in
Wire Dia.
0.018 in
Shank Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90AY2000500AO
Zoro #
G2398974
UPC #
843469112811
Country of Origin
United States

Dimensions

Brush Dia.
2.2 in
Brush Length
3 in
Overall Length
10 in
Wire Dia.
0.018 in
Shank Size
0.31 in

Details

Item
Industrial Brushes 90-Ay 2" 500Ao
Abrasive Material
Aluminum Oxide
Application
Edge Blending, General Surface Finishing, Light Deburring
Spiral Type
Double Spiral
Grit
500
Stem Type
Double Stem

Description

Industrial Brushes 90-Ay 2 In. 500Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.