90AY200080AO Abrasive Nylon Brush. For 2" Bore Dia., 80AO, 3" Brush Part, 10" OAL

  • Mfr # 90AY200080AO

  • Zoro # G2397540


product price:  $34.89
/ea
Sold in multiples of 3 for $104.67

Key Features

Brush Dia.
2.2 in
Brush Length
3 in
Overall Length
10 in
Wire Dia.
0.04 in
Shank Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90AY200080AO
Zoro #
G2397540
UPC #
843469112828
Country of Origin
United States

Dimensions

Brush Dia.
2.2 in
Brush Length
3 in
Overall Length
10 in
Wire Dia.
0.04 in
Shank Size
0.31 in

Details

Item
Industrial Brushes 90-Ay 2" 80Ao
Abrasive Material
Aluminum Oxide
Application
Edge Blending, General Surface Finishing, Light Deburring
Grit
80
Stem Type
Double Stem
Spiral Type
Double Spiral

Description

Industrial Brushes 90-Ay 2 In. 80Ao

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.