90AY3000320AO Abrasive Nylon Brush. For 3" Bore Dia., 320AO, 4" Brush Part, 10" OAL

  • Mfr # 90AY3000320AO

  • Zoro # G2398240


product price:  $49.79
/ea
Sold in multiples of 3 for $149.37

Key Features

Brush Dia.
3.3 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90AY3000320AO
Zoro #
G2398240
UPC #
843469112996
Country of Origin
United States

Dimensions

Brush Dia.
3.3 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.31 in

Details

Item
Industrial Brushes 90-Ay 3" 320Ao
Abrasive Material
Aluminum Oxide
Application
Edge Blending, General Surface Finishing, Light Deburring
Grit
320
Spiral Type
Double Spiral
Stem Type
Double Stem

Description

Industrial Brushes 90-Ay 3 In. 320Ao

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.