92B375 Tube Brush With 8-32 Thread Shank, .375 Diameter, Brass Filament

  • Mfr # 92B375

  • Zoro # G2390288


product price: $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Brush Dia.
3/8 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.005 in
Shank Size
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92B375
Zoro #
G2390288
UPC #
843469113146
Country of Origin
United States

Dimensions

Brush Dia.
3/8 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.005 in
Shank Size
0.14 in
Thread Size
#8-32

Details

Item
Industrial Brushes 92-B375 .005 Cr Brass
Application
Cleaning and Finishing, Deburring, Removal
Bristle Material
Brass
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 92-B375 .005 Cr Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.