Shop BRUSH RESEARCH
See all product information
Create Account
92C562 Tube Brush With 8-32 Thread Shank, .562 Diameter, Carbon Steel Fill
- Mfr # 92C562
- Zoro # G2390434
product price:Â
$
7.69
/ea
Sold in multiples of 12 for
$92.28
Key Features
Brush Dia.
0.562 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.006 in
Shank Size
0.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92C562
- Zoro #
- G2390434
- UPC #
- 843469113245
- Country of Origin
- United States
- Item
- Industrial Brushes 92-C562 .006 Lt Cr C/
- Bristle Material
- Carbon Steel
- Application
- Cleaning and Finishing, Deburring, Removal
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 0.562 in
- Brush Length
- 2 in
- Overall Length
- 3 in
- Wire Dia.
- 0.006 in
- Shank Size
- 0.14 in
- Thread Size
- #8-32
Description
Industrial Brushes 92-C562 .006 Lt Cr C/
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.