92N594 Tube Brush With 8-32 Thread Shank, .594 Diameter, Nylon Filament

  • Mfr # 92N594

  • Zoro # G2389454


product price:  $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Brush Dia.
0.594 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92N594
Zoro #
G2389454
UPC #
843469113320
Country of Origin
United States

Dimensions

Brush Dia.
0.594 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.01 in
Shank Size
0.14 in
Thread Size
#8-32

Details

Item
Industrial Brushes 92-N594 .010 Lv Nylon
Application
Cleaning and Finishing, Deburring, Removal
Bristle Material
Nylon
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 92-N594 .010 Lv Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.