
B40 Curved Handle Scratch Brush, Carbon Steel, 3X19, 1.125" Trim, 13.75" OAL
Mfr # B40
Zoro # G2390638
product price:Â $5.01
/ea
Sold in multiples of 12 for $60.12
Key Features
Brush Type
Industrial Brush
Bristle Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B40
Zoro #
G2390638
UPC #
843469114921
Country of Origin
United States
Details
Brush Type
Industrial Brush
Bristle Material
Carbon Steel
Item
Industrial Brushes B40 Cs 3X19 1 inW 13-3/
Description
Industrial Brushes B40 Cs 3X19 1 In.W 13-3/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.