BB3125 Butterfly Brush, .312" Diameter, .005 Brass Fill. 2.25" Overall Length. Cut For Power

  • Mfr # BB3125

  • Zoro # G2389560


product price:  $5.59
/ea
Sold in multiples of 12 for $67.08

Key Features

Brush Dia.
0.312 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3125
Zoro #
G2389560
UPC #
843469115102
Country of Origin
United States

Dimensions

Brush Dia.
0.312 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
0.093 in

Details

Item
Industrial Brushes Bb-5/16" .005 Brass
Application
Deburring, Thread Cleaning
Bristle Material
Brass
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes Bb-5/16 In. .005 Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.