BB500 Butterfly Brush, .500" Diameter, .005 Brass Fill. 2.25" Overall Length. Cut For Power

  • Mfr # BB500

  • Zoro # G2390820


product price:  $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Brush Dia.
1/2 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB500
Zoro #
G2390820
UPC #
843469115140
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
0.093 in

Details

Item
Industrial Brushes Bb-1/2" .005 Brass
Bristle Material
Brass
Application
Deburring, Thread Cleaning
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes Bb-1/2 In. .005 Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.