BDA1214, 6" Dia. Crimped Wire Wheel Brush, .014 CS, 2" Arbor Hole, 1.125" Trim, .875" Face Width

  • Mfr # BDA614

  • Zoro # G5518979


product price:  $56.89
/ea

Key Features

Mounting Type
Arbor
Max. RPM
4500
Arbor Hole Size
2 in
Type
Medium Face Standard Duty
Bristle Trim Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDA614
Zoro #
G5518979
UPC #
843469133144
Country of Origin
United States

Dimensions

Arbor Hole Size
2 in
Bristle Trim Length
1-1/8 in
Brush Dia.
6 in
Wire Dia.
0.014 in
Face Width
7/8 in

Details

Mounting Type
Arbor
Max. RPM
4500
Type
Medium Face Standard Duty
Item
Pb Bda-6 .014 2 Ah Wire Wheel
Fill Material
Carbon Steel
Bristle Type
Crimped
Series
BDA

Description

Pb Bda-6 .014 2 Ah Wire Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.