BMC14S06 Mandrel Mounted Brush. 1.5" Diameter, .006SS, .250" Trim, .250" Shank Diameter

  • Mfr # BMC14S06

  • Zoro # G1725638


product price:  $12.69
/ea

Key Features

Mounting Type
Mandrel
Max. RPM
25000
Type
Copper Center Standard
Bristle Trim Length
1/4 in
Brush Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMC14S06
Zoro #
G1725638
UPC #
843469134318
Country of Origin
United States

Dimensions

Bristle Trim Length
1/4 in
Brush Dia.
1-1/2 in
Wire Dia.
0.006 in
Face Width
1/4 in

Details

Mounting Type
Mandrel
Max. RPM
25000
Type
Copper Center Standard
Fill Material
Stainless Steel
Bristle Type
Crimped
Item
Pb Bmc-14S .006Ss Mandrel Mounted
Series
BMC

Description

Pb Bmc-14S .006Ss Mandrel Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.