BMC3008 Mandrel Mounted Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter

  • Mfr # BMC3008

  • Zoro # G2393289


product price:  $10.99
/ea

Key Features

Bristle Type
Crimped
Brush Dia.
3 in
Wire Dia.
0.008 in
Bristle Trim Length
13/16 in
Fill Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMC3008
Zoro #
G2393289
UPC #
843469134875
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Wire Dia.
0.008 in
Bristle Trim Length
13/16 in
Face Width
5/16 in

Details

Item
Pb Bmc-30 .008 Mandrel Mounted
Bristle Type
Crimped
Fill Material
Carbon Steel
Mounting Type
Mandrel
Max. RPM
25000
Series
BMC

Description

Pb Bmc-30 .008 Mandrel Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.