
BN500 Butterfly Brush, .500" Diameter, .010 Nylon Fill. 2.25" Overall Length. Cut For Power
Mfr # BN500
Zoro # G2390988
product price:Â $6.19
/ea
Sold in multiples of 12 for $74.28
Key Features
Brush Dia.
1/2 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.01 in
Shank Size
0.093 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN500
Zoro #
G2390988
UPC #
843469135780
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.01 in
Shank Size
0.093 in
Details
Item
Industrial Brushes Bn-1/2" .010 Nylon
Bristle Material
Nylon
Application
Deburring, Thread Cleaning
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes Bn-1/2 In. .010 Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.