Shop BRUSH RESEARCH

BNH16AY320AO 1.750" Small Dia. Cup Brush, 320 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim

  • Mfr # BNH16AY320AO

  • Zoro # G6069538


product price:  $17.89
/ea

Key Features

Bristle Type
Crimped
Abrasive Material
Aluminum Oxide
Brush Dia.
1-3/4 in
Arbor Hole Size
1/4 in
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNH16AY320AO
Zoro #
G6069538
UPC #
843469136268
Country of Origin
United States

Dimensions

Brush Dia.
1-3/4 in
Arbor Hole Size
1/4 in
Wire Dia.
0.022 in
Bristle Trim Length
1/2 in

Details

Item
Bnh-16Ay 320Ao Small Dia Cup Brush
Bristle Type
Crimped
Abrasive Material
Aluminum Oxide
Fill Material
Nylon
Max. RPM
10000
Application
Coating Removal, Deburring, Finishing
Row Type
Single Row

Description

Bnh-16Ay 320Ao Small Dia Cup Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.