Shop BRUSH RESEARCH
See all product information
Create Account
BNH16AY500AO 1.750" Small Dia. Cup Brush, 500 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim
- Mfr # BNH16AY500AO
- Zoro # G6068451
product price:Â
$
18.25
/ea
Key Features
Bristle Type
Crimped
Abrasive Material
Aluminum Oxide
Brush Dia.
1-3/4 in
Arbor Hole Size
1/4 in
Wire Dia.
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNH16AY500AO
- Zoro #
- G6068451
- UPC #
- 843469136282
- Country of Origin
- United States
- Item
- Bnh-16Ay 500Ao Small Dia Cup Brush
- Bristle Type
- Crimped
- Abrasive Material
- Aluminum Oxide
- Max. RPM
- 10,000 RPM
- Fill Material
- Nylon
- Application
- Coating Removal, Deburring, Finishing
- Row Type
- Single Row
Dimensions
- Brush Dia.
- 1-3/4 in
- Arbor Hole Size
- 1/4 in
- Wire Dia.
- 0.018 in
- Bristle Trim Length
- 1/2 in
Description
Bnh-16Ay 500Ao Small Dia Cup Brush
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.