Shop BRUSH RESEARCH
See all product information
BNH26AY180AO 2.750" Small Dia. Cup Brush, 180 Grit Aluminum Oxide, .250" Shank Dia., .750" Trim
Mfr # BNH26AY180AO
Zoro # G6069991
product price:Â $19.99
/eaKey Features
Bristle Type
Crimped
Abrasive Material
Aluminum Oxide
Brush Dia.
2-3/4 in
Arbor Hole Size
1/4 in
Wire Dia.
0.035 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BNH26AY180AO
Zoro #
G6069991
UPC #
843469136398
Country of Origin
United States
Dimensions
Brush Dia.
2-3/4 in
Arbor Hole Size
1/4 in
Wire Dia.
0.035 in
Bristle Trim Length
3/4 in
Details
Item
Bnh-26Ay 180Ao Small Dia Cup Brush
Bristle Type
Crimped
Abrasive Material
Aluminum Oxide
Fill Material
Nylon
Max. RPM
8000
Application
Coating Removal, Deburring, Finishing
Row Type
Single Row
Description
Bnh-26Ay 180Ao Small Dia Cup Brush
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.