Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR43708 Butterfly Brush, .437" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power

  • Mfr # BR43708

  • Zoro # G2393849


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Brush Dia.
0.437 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.008 in
Shank Size
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR43708
Zoro #
G2393849
UPC #
843469137661
Country of Origin
United States

Dimensions

Brush Dia.
0.437 in
Brush Length
9/16 in
Overall Length
2-1/4 in
Wire Dia.
0.008 in
Shank Size
0.093 in

Details

Item
Industrial Brushes Br-7/16" .008
Bristle Material
Carbon Steel
Application
Deburring, Thread Cleaning
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes Br-7/16 In. .008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.