BR93705 Butterfly Brush, .937" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power

  • Mfr # BR93705

  • Zoro # G2392220


product price:  $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Brush Dia.
0.937 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Wire Dia.
0.006 in
Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR93705
Zoro #
G2392220
UPC #
843469137852
Country of Origin
United States

Dimensions

Brush Dia.
0.937 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Wire Dia.
0.006 in
Shank Size
1/8 in

Details

Item
Industrial Brushes Br-15/16" .006
Bristle Material
Carbon Steel
Application
Deburring, Thread Cleaning
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes Br-15/16 In. .006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.