BRM 14691 Rectangular Filament Abrasive Nylon Brush, For Holes Between 1.250 in -1.750 in , 120SC

  • Mfr # 14691

  • Zoro # G5518601


product price:  $55.59
/ea

Key Features

Length (In.)
10 in
Brush Length
2 in
Fill Material
Nylon
Stem Diameter
0.35 in
Handle Type
Twisted Wire Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14691
Zoro #
G5518601
UPC #
843469101211
Country of Origin
United States

Dimensions

Length (In.)
10 in
Brush Length
2 in
Stem Diameter
0.35 in
Brush Diameter
2 in

Details

Item
Automotive Brushes Rf-Ay 1-3/4" 120Sc
Fill Material
Nylon
Handle Type
Twisted Wire Stem
Abrasive Material
Silicon Carbide
Grit
120
Brush Type
Spiral
Spiral Type
Single Spiral

Description

Automotive Brushes Rf-Ay 1-3/4 In. 120Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.