BRM 14693 Rectangular Filament Abrasive Nylon Brush, For Holes Between 1.750 in -2.250 in , 320SC

  • Mfr # 14693

  • Zoro # G5518391


product price:  $51.99
/ea

Key Features

Length (In.)
10 in
Brush Length
2 in
Brush Diameter
2-1/2 in
Grit
320
Handle Type
Twisted Wire Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14693
Zoro #
G5518391
UPC #
843469101235
Country of Origin
United States

Dimensions

Length (In.)
10 in
Brush Length
2 in
Brush Diameter
2-1/2 in
Stem Diameter
0.35 in

Details

Item
Automotive Brushes Rf-Ay 2-1/4" Dia 320S
Grit
320
Handle Type
Twisted Wire Stem
Brush Type
Spiral
Abrasive Material
Silicon Carbide
Spiral Type
Single Spiral
Fill Material
Nylon

Description

Automotive Brushes Rf-Ay 2-1/4 In. Dia 320S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.