Zoro Homepage

BRM 14698 Rectangular Filament Abrasive Nylon Brush, For Holes Between 3.000 in -3.500 in , 320SC

  • Mfr # 14698

  • Zoro # G5518708


product price: $71.69
/ea

Key Features

Length (In.)
14 in
Brush Length
4 in
Brush Type
Spiral
Abrasive Material
Silicon Carbide
Brush Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14698
Zoro #
G5518708
UPC #
843469101280
Country of Origin
United States

Dimensions

Length (In.)
14 in
Brush Length
4 in
Brush Diameter
4 in
Stem Diameter
0.42 in

Details

Item
Automotive Brushes Rf-Ay 3-1/2" 320Sc
Brush Type
Spiral
Abrasive Material
Silicon Carbide
Fill Material
Nylon
Handle Type
Twisted Wire Stem
Spiral Type
Single Spiral
Grit
320

Description

Automotive Brushes Rf-Ay 3-1/2 In. 320Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.