Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRM 14701 Rectangular Filament Abrasive Nylon Brush, For Holes Between 4.500 in -5.000 in , 120SC

  • Mfr # 14701

  • Zoro # G5519231


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
14 in
Brush Length
5 in
Fill Material
Nylon
Abrasive Material
Silicon Carbide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14701
Zoro #
G5519231
UPC #
843469101310
Country of Origin
United States

Dimensions

Length (In.)
14 in
Brush Length
5 in
Stem Diameter
0.42 in
Brush Diameter
5.5 in

Details

Item
Automotive Brushes Rf-Ay 5" 120Sc
Fill Material
Nylon
Abrasive Material
Silicon Carbide
Grit
120
Brush Type
Spiral
Handle Type
Twisted Wire Stem
Spiral Type
Single Spiral

Description

Automotive Brushes Rf-Ay 5 In. 120Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.