
Shop BRUSH RESEARCH
See all product information
CY1180AO Abrasive Nylon Copper Center Wheel, 1" Dia., 180AO, .375" Arbor Hole, .125" Trim
Mfr # CY1180AO
Zoro # G2582380
product price:Â $11.79
/ea
Sold in multiples of 12 for $141.48
Key Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
3/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CY1180AO
Zoro #
G2582380
UPC #
-
Country of Origin
United States
Dimensions
Arbor Hole Size
3/8 in
Abrasive Shank Size
No Shank
Brush Dia.
1 in
Face Width
7/32 in
Wire Dia.
0.035 in
Trim Length
1/8"
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Bristle Type
Crimped Wire
Fill Material
Abrasive Nylon
Item
Wire Wheel Brush
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Arbor Hole
3/8"
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 1 in, Face Width 7/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.