CY1500SC Abrasive Nylon Copper Center Wheel, 1" Dia., 500SC, .375" Arbor Hole, .125" Trim

  • Mfr # CY1500SC
  • Zoro # G2582660
product price: 
$
12.45
/ea

Key Features

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
3/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CY1500SC
Zoro #
G2582660
UPC #
843469141736
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8 in
Abrasive Shank Size
No Shank
Brush Dia.
1 in
Trim Length
1/8"
Face Width
1/4 in
Wire Dia.
0.018 in
Bristle Length
1/8 in
Bristle Diameter
0.018 in
Connector Size
3/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Grit
500
Fill Material
Abrasive Nylon
Item
Wire Wheel
For Use With
Edge Blending, General Surface Finishing, Light Deburring
Bristle Type
Crimped Wire
Arbor Hole
3/8"
Primary Material Application
Carbon Steel, Stainless Steel
Operating Speed - Maximum
20,000 RPM
Product Type
Wire Wheel Brush
Series
BRUSH RESEARCH
Color
Gray
Connector Type
Unthreaded Hole
Wire Color
Gray

Description

Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 1 in, Grit 500, Face Width 1/4 in, Bristle Diameter 0.018 in, Bristle Length 1/8 in, Primary Material Application Carbon Steel, Stainless Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews