Shop BRUSH RESEARCH

CY212180SC Abrasive Nylon Copper Center Wheel, 2.5" Dia., 180SC, .500" Arbor Hole, .750" Trim

  • Mfr # CY212180SC

  • Zoro # G1918038


product price:  $17.19
/ea
Sold in multiples of 6 for $103.14

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY212180SC
Zoro #
G1918038
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
3/4 in
Brush Dia.
2 1/2 in
Wire Dia.
0.035 in
Trim Length
3/4"
Face Width
3/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Arbor Hole
1/2"
Fill Material
Abrasive Nylon

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 1/2 in, Face Width 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.