Shop BRUSH RESEARCH
See all product information
Create Account
CY212320AO Abrasive Nylon Copper Center Wheel, 2.5" Dia., 320AO, .500" Arbor Hole, .750" Trim
- Mfr # CY212320AO
- Zoro # G1919060
product price:Â
$
16.69
/ea
Sold in multiples of 6 for
$100.14
Key Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY212320AO
- Zoro #
- G1919060
- UPC #
- -
- Country of Origin
- United States
- Mounting Type
- Arbor Hole
- Max. RPM
- 20,000 RPM
- Item - Wire Wheel Brushes
- Wire Wheel Brush
- Abrasive Material
- Abrasive Nylon
- For Use With
- Light Deburring, Edge Blending, General Surface Finishing
- Item
- Wire Wheel Brush
- Arbor Hole
- 1/2"
- Fill Material
- Abrasive Nylon
- Bristle Type
- Crimped Wire
Dimensions
- Arbor Hole Size
- 1/2 in
- Abrasive Shank Size
- No Shank
- Bristle Trim Length
- 3/4 in
- Brush Dia.
- 2 1/2 in
- Face Width
- 3/8 in
- Wire Dia.
- 0.022 in
- Trim Length
- 3/4"
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 1/2 in, Face Width 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.