
Shop BRUSH RESEARCH
See all product information
CY21280AO Abrasive Nylon Copper Center Wheel, 2.5" Dia., 80AO, .500" Arbor Hole, .750" Trim
Mfr # CY21280AO
Zoro # G1918710
product price:Â $17.39
/ea
Sold in multiples of 6 for $104.34
Key Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CY21280AO
Zoro #
G1918710
UPC #
-
Country of Origin
United States
Dimensions
Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
3/4 in
Brush Dia.
2 1/2 in
Trim Length
3/4"
Wire Dia.
0.040 in
Face Width
3/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Bristle Type
Crimped Wire
Arbor Hole
1/2"
Fill Material
Abrasive Nylon
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Item
Wire Wheel Brush
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 1/2 in, Face Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.