CY2500SC Abrasive Nylon Copper Center Wheel, 2" Dia., 500SC, .500" Arbor Hole, .500" Trim

  • Mfr # CY2500SC

  • Zoro # G1918029


product price:  $14.79
/ea
Sold in multiples of 6 for $88.74

Key Features

Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY2500SC
Zoro #
G1918029
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1/2 in
Brush Dia.
2 in
Wire Dia.
0.018 in
Trim Length
1/2"
Face Width
3/8 in

Details

Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Item
Wire Wheel Brush
Arbor Hole
1/2"
Fill Material
Abrasive Nylon
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 in, Face Width 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.