CY3500SCF Abrasive Nylon Copper Center Wheel, 3" Dia., 500SC, .625" Arbor Hole, 1.000" Trim

  • Mfr # CY3500SCF

  • Zoro # G1382426


product price:  $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Max. RPM
20000
Arbor Hole Size
1/2 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Abrasive Shank Size
No Shank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CY3500SCF
Zoro #
G1382426
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1/2 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 in
Brush Dia.
3 in
Wire Dia.
0.018 in
Face Width
3/8 in

Details

Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Item
Wire Wheel Brush
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Face Width 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.