Shop BRUSH RESEARCH
See all product information
Create Account
CY4120SCF Abrasive Nylon Copper Center Wheel, 4" Dia., 120SC, .625" Arbor Hole, 1.437" Trim
- Mfr # CY4120SCF
- Zoro # G1918738
product price:Â
$
19.19
/ea
Key Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY4120SCF
- Zoro #
- G1918738
- UPC #
- 843469142382
- Country of Origin
- United States
- Mounting Type
- Arbor Hole
- Max. RPM
- 20,000 RPM
- Item - Wire Wheel Brushes
- Wire Wheel Brush
- Abrasive Material
- Abrasive Nylon
- Abrasive Shank Type
- No Shank
- Grit
- 120
- For Use With
- Edge Blending, General Surface Finishing, Light Deburring
- Item
- Wire Wheel
- Fill Material
- Abrasive Nylon
- Bristle Type
- Crimped Wire
- Arbor Hole
- 1/2"
- Primary Material Application
- Carbon Steel, Stainless Steel
- Operating Speed - Maximum
- 20,000 RPM
- Connector Type
- Unthreaded Hole
- Product Type
- Wire Wheel Brush
- Color
- Gray
- Series
- BRUSH RESEARCH
- Wire Color
- Gray
Dimensions
- Arbor Hole Size
- 5/8 in
- Abrasive Shank Size
- No Shank
- Bristle Trim Length
- 1 7/16 in
- Brush Dia.
- 4 in
- Wire Dia.
- 0.04 in
- Trim Length
- 1-7/16"
- Face Width
- 7/16 in
- Bristle Diameter
- 0.04 in
- Bristle Length
- 1 7/16 in
- Connector Size
- 5/8 in
Description
Wire Wheel, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 120, Face Width 7/16 in, Bristle Diameter 0.04 in, Bristle Length 1 7/16 in, Primary Material Application Carbon Steel, Stainless Steel, Connector Type Unthreaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.