
CY4320SCF Abrasive Nylon Copper Center Wheel, 4" Dia., 320SC, .625" Arbor Hole, 1.437" Trim
Mfr # CY4320SCF
Zoro # G1918528
product price:Â $17.59
/ea
Sold in multiples of 6 for $105.54
Key Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY4320SCF
Zoro #
G1918528
UPC #
-
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/16 in
Brush Dia.
4 in
Face Width
7/16 in
Wire Dia.
0.022 in
Trim Length
1-7/16"
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Abrasive Nylon
Bristle Type
Crimped Wire
Fill Material
Abrasive Nylon
Item
Wire Wheel Brush
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Arbor Hole
5/8"
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Face Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.