
Cylinder Wash Brush 10-A 6 in, 7 in L Brush, 18 in L Overall
Mfr # 10A6
Zoro # G1772781
product price:Â $35.59
/eaKey Features
Brush Type
Wash Brush
Brush Length
7 in
Handle Dia.
18 in
Handle Type
Twisted Wire Stem
Wire Dia.
0.022 in; 0.04 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10A6
Zoro #
G1772781
UPC #
843469101402
Country of Origin
United States
Dimensions
Brush Length
7 in
Handle Dia.
18 in
Wire Dia.
0.022 in; 0.04 in
Overall Length
18 in
Brush Diameter
6 in
Details
Item
Cylinder Wash Brush 10-A 6 in
Brush Type
Wash Brush
Handle Type
Twisted Wire Stem
Fill Material
Nylon
Features
Double Spiral
Description
Cylinder Wash Brush 10-A 6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.