Industrial Brushes 92-S312 .004 Ss Lv, 2 in L Brush, 3 in L Overall

  • Mfr # 92S312

  • Zoro # G2391268


product price:  $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Brush Type
Industrial Brush
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.004 in
Features
Single Spiral; Single Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92S312
Zoro #
G2391268
UPC #
843469113337
Country of Origin
United States

Dimensions

Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.004 in
Handle Dia.
0.14 in
Thread Size
#8-32
Brush Diameter
0.312 in

Details

Brush Type
Industrial Brush
Item
Industrial Brushes 92-S312 .004 Ss Lv
Features
Single Spiral; Single Stem
Brush Material
Stainless Steel
Application
Cleaning and Finishing, Deburring, Removal

Description

Industrial Brushes 92-S312 .004 Ss Lv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.