Industrial Brushes 92-S437 .004 Ss Lv, 2 in L Brush, 3 in L Overall

  • Mfr # 92S437

  • Zoro # G2390233


product price:  $8.19
/ea
Sold in multiples of 12 for $98.28

Key Features

Brush Type
Industrial Brush
Brush Length
2 in
Application
Cleaning and Finishing, Deburring, Removal
Handle Dia.
0.14 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92S437
Zoro #
G2390233
UPC #
843469113368
Country of Origin
United States

Dimensions

Brush Length
2 in
Handle Dia.
0.14 in
Overall Length
3 in
Thread Size
#8-32
Wire Dia.
0.004 in
Brush Diameter
0.437 in

Details

Brush Type
Industrial Brush
Item
Industrial Brushes 92-S437 .004 Ss Lv
Application
Cleaning and Finishing, Deburring, Removal
Brush Material
Stainless Steel
Features
Single Spiral; Single Stem

Description

Industrial Brushes 92-S437 .004 Ss Lv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.