Zoro Homepage
This item is Discontinued.
Brush Research 81AY142500SC Abrasive Nylon Brush. For .142" Bore Dia., 500SC, 1" Brush Part, 3" OAL 81AY142500SC

81AY142500SC Abrasive Nylon Brush. For .142" Bore Dia., 500SC, 1" Brush Part, 3" OAL (Discontinued)

  • Mfr # 81AY142500SC
  • Zoro # G3260284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AY142500SC
Zoro #
G3260284
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
0.142 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.018 in
Shank Size
0.072 in
Trim Length
1"

Details

Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Single
Fill Material
Nylon
For Use With
Hand, Drills, Drill Presses, CNC Machines
Item
Single Spiral Brush
Max. RPM
1200

Description

Single Spiral Brush, Brush Dia. 0.142 in, Brush Length 1 in, Wire Dia. 0.018 in, Overall Length 3 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.