This item is Discontinued.

Brush Research 81AY125600AO Abrasive Nylon Brush. For .125" Bore Dia., 600AO, 1" Brush Part, 3" OAL 81AY125600AO

81AY125600AO Abrasive Nylon Brush. For .125" Bore Dia., 600AO, 1" Brush Part, 3" OAL (Discontinued)

  • Mfr # 81AY125600AO
  • Zoro # G2143461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81AY125600AO
Zoro #
G2143461
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1/8 in
Brush Length
1 in
Overall Length
3 in
Wire Dia.
0.012 in
Shank Size
0.055 in
Trim Length
1"

Details

Operation Type - Spiral and Tube Brush
Power
Item - Spiral and Tube Brush
Spiral Brush
Shank Style - Abrasive Brushes
Single
Fill Material
Nylon
Max. RPM
1200
For Use With
Hand, Drills, Drill Presses, CNC Machines
Item
Single Spiral Brush

Description

Single Spiral Brush, Brush Dia. 1/8 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length 3 in, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.