Shop Alternate Products
This Product is Discontinued
Brush Research Manufacturing
81AY375500AO Abrasive Nylon Brush. For .375" Bore Dia., 500AO, 1.5" Brush Part, 3" OAL (Discontinued)
Mfr # 81AY375500AO
Zoro # G1124347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/8 in
- Brush Length 1 1/2 in
- Overall Length 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.