Zoro Homepage
This item is Discontinued.
Brush Research CY312120SCF Abrasive Nylon Copper Center Wheel, 3.5" Dia., 120SC, .625" Arbor Hole, 1.187" Trim CY312120SCF

CY312120SCF Abrasive Nylon Copper Center Wheel, 3.5" Dia., 120SC, .625" Arbor Hole, 1.187" Trim (Discontinued)

  • Mfr # CY312120SCF
  • Zoro # G1918966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY312120SCF
Zoro #
G1918966
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Wire Dia.
0.040 in
Brush Dia.
3 1/2 in
Abrasive Shank Size
No Shank
Face Width
3/8 in
Trim Length
1-3/16"

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Item - Wire Wheel Brushes
Wire Wheel Brush
Item
Wire Wheel Brush
Arbor Hole
5/8"
For Use With
Light Deburring, Edge Blending, General Surface Finishing
Abrasive Material
Abrasive Nylon
Fill Material
Abrasive Nylon
Bristle Type
Crimped Wire

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 1/2 in, Face Width 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.