This item is Discontinued.

Brush Research CY4320AOF Abrasive Nylon Copper Center Wheel, 4" Dia., 320AO, .625" Arbor Hole, 1.437" Trim CY4320AOF

CY4320AOF Abrasive Nylon Copper Center Wheel, 4" Dia., 320AO, .625" Arbor Hole, 1.437" Trim (Discontinued)

  • Mfr # CY4320AOF
  • Zoro # G1918415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY4320AOF
Zoro #
G1918415
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 7/16 in
Wire Dia.
0.022 in
Brush Dia.
4 in
Trim Length
1-7/16"
Face Width
7/16 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Fill Material
Abrasive Nylon
Item
Wire Wheel Brush
Arbor Hole
5/8"
Item - Wire Wheel Brushes
Wire Wheel Brush
Bristle Type
Crimped Wire
Abrasive Material
Abrasive Nylon
For Use With
Light Deburring, Edge Blending, General Surface Finishing

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Face Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.