Oil Gallery Brush, 1.125" Dia., .012 CS, 3" Brush Part, 14" Overall Length, With Ring Handle

  • Mfr # 18

  • Zoro # G2400234


product price:  $12.19
/ea
Sold in multiples of 6 for $73.14

Key Features

Length (In.)
14 in
Brush Length
3 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Brush Material
Carbon Steel
Wire Size
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18
Zoro #
G2400234
UPC #
843469100115
Country of Origin
United States

Dimensions

Length (In.)
14 in
Brush Length
3 in
Wire Size
0.012 in
Brush Diameter
1-1/8 in
Stem Diameter
0.292 in

Details

Item
Automotive Brushes No18 1-1/8x3x14 Ca
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Brush Material
Carbon Steel
Spiral Type
Single Spiral
Stem Type
Single Stem
Handle Type
Ring

Description

Automotive Brushes No18 1-1/8x3x14 Ca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.