Oil Gallery Brush, 1.125" Dia., .028 Nylon, 3" Brush Part, 14" Overall Length, With Ring Handle

  • Mfr # 9

  • Zoro # G2395693


product price:  $5.65
/ea
Sold in multiples of 6 for $33.90

Key Features

Application
General Cleaning of Lifter Holes
Length (In.)
14 in
Brush Length
3 in
Wire Size
0.028 in
Brush Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9
Zoro #
G2395693
UPC #
843469100085
Country of Origin
United States

Dimensions

Length (In.)
14 in
Brush Length
3 in
Wire Size
0.028 in
Brush Diameter
1-1/8 in
Stem Diameter
0.245 in

Details

Item
Automotive Brushes No9 1-1/8 x3 x14
Application
General Cleaning of Lifter Holes
Brush Material
Nylon
Handle Type
Ring
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Automotive Brushes No9 1-1/8 x3 x14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.