Oil Gallery Brush, 1.250" Dia., .010 Nylon, 4" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 46

  • Zoro # G2400304


product price:  $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Length (In.)
12 in
Brush Length
4 in
Brush Material
Nylon
Handle Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46
Zoro #
G2400304
UPC #
843469100160
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
4 in
Brush Diameter
1-1/4 in
Stem Diameter
0.22 in
Wire Size
0.01 in

Details

Item
Automotive Brushes No46 1-1/4x4x12 N
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Brush Material
Nylon
Handle Type
Ring
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Automotive Brushes No46 1-1/4x4x12 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.