Oil Gallery Brush, .312" Dia., .008 Nylon, 2.5" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 2

  • Zoro # G2400471


product price:  $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Length (In.)
12 in
Brush Length
2-1/2 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Handle Type
Ring
Wire Size
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2
Zoro #
G2400471
UPC #
843469100016
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
2-1/2 in
Wire Size
0.008 in
Stem Diameter
0.14 in
Brush Diameter
0.312 in

Details

Item
Automotive Brushes No2 5/16 x2-1/2 x1
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Handle Type
Ring
Stem Type
Single Stem
Spiral Type
Single Spiral
Brush Material
Nylon

Description

Automotive Brushes No2 5/16 x2-1/2 x1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.