Oil Gallery Brush, .375" Dia., .006 CS, 2.5" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 14C

  • Zoro # G2399869


product price:  $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Length (In.)
12 in
Brush Length
2-1/2 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Wire Size
0.006 in
Spiral Type
Single Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14C
Zoro #
G2399869
UPC #
843469101464
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
2-1/2 in
Wire Size
0.006 in
Brush Diameter
3/8 in
Stem Diameter
0.168 in

Details

Item
Automotive Brushes No14-C 3/8 x2-1/2
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Spiral Type
Single Spiral
Handle Type
Ring
Brush Material
Carbon Steel
Stem Type
Single Stem

Description

Automotive Brushes No14-C 3/8 x2-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.