Oil Gallery Brush, .375" Dia., .010 Nylon, 3" Brush Part, 34" Overall Length, With Ring Handle

  • Mfr # 38

  • Zoro # G2400051


product price:  $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Length (In.)
34 in
Brush Length
3 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Wire Size
0.01 in
Brush Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38
Zoro #
G2400051
UPC #
843469100122
Country of Origin
United States

Dimensions

Length (In.)
34 in
Brush Length
3 in
Wire Size
0.01 in
Brush Diameter
3/8 in
Stem Diameter
0.168 in

Details

Item
Automotive Brushes No38 3/8 x3 x34 N
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Brush Material
Nylon
Handle Type
Ring
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Automotive Brushes No38 3/8 x3 x34 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.